Motion
NA4912-XL-C2

INA (SCHAEFFLER)
NA4912-XL-C2

Needle Roller Bearing - 60 mm Bore, 85 mm OD, 22 mm Width
MI ITEM #08663875
MFR #NA4912-XL-C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4912-XL-C2

Needle Roller Bearing - 60 mm Bore, 85 mm OD, 22 mm Width
MI ITEM #08663875
MFR #NA4912-XL-C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    22 mm
  • Weight
    0.938 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NA4912-XL-C2 Needle Roller Bearing features a 60 mm bore diameter, 85 mm outside diameter, 22 mm overall width, and weighs 0.938 lbs, making it suitable for industrial radial shaft support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4912-XL-C2
  • Manufacturer Product Page
  • Max Rpm
    6700 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    68000 N
  • Radial Static Load Capacity
    108000 N
  • Series
    NA

Overview

Mfr description
NA4912-XL-C2 NEEDLE BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought