Motion
NA4915-XL-C2

INA (SCHAEFFLER)
NA4915-XL-C2

Needle Roller Bearing - 75 mm Bore, 105 mm OD, 30 mm Width
Mi Item #08663876
MFR #NA4915-XL-C2
Price$579.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4915-XL-C2

Needle Roller Bearing - 75 mm Bore, 105 mm OD, 30 mm Width
Mi Item #08663876
MFR #NA4915-XL-C2

Mfr description
NA4915-XL-C2 NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.82/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    30 mm
  • Weight
    1.712 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NA4915-XL-C2 Needle Roller Bearing features a 75 mm bore diameter, 105 mm outside diameter, 30 mm overall width, and weighs 1.712 lbs, making it ideal for high-load gear systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4915-XL-C2
  • Manufacturer Product Page
  • Max Rpm
    5400 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    97 N
  • Radial Static Load Capacity
    16200 N
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)