Motion
NA6905-XL-C3

INA (SCHAEFFLER)
NA6905-XL-C3

Needle Roller Bearing - 25 mm Bore, 42 mm OD, 30 mm Width
MI ITEM #08663889
MFR #NA6905-XL-C3
Your Price$157.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA6905-XL-C3

Needle Roller Bearing - 25 mm Bore, 42 mm OD, 30 mm Width
MI ITEM #08663889
MFR #NA6905-XL-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$157.83/each(List $217.80)

Overview

Mfr description
NA6905-XL-C3 NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    44000 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    59000 N
  • Max Rpm
    14400 rpm
  • Series
    NA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA6905-XL-C3
  • Weight
    0.350 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA6905-XL-C3 Needle Roller Bearing features a 25 mm bore diameter, 42 mm outside diameter, 30 mm overall width, and weighs 0.350 lbs, making it suitable for compact high-capacity gear applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text