Motion
NA6907-ZW-XL-C3

INA (SCHAEFFLER)
NA6907-ZW-XL-C3

Needle Roller Bearing - 35 mm Bore, 55 mm OD, 36 mm Width
MI ITEM #08663890
MFR #NA6907-ZW-XL-C3
Price$291.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA6907-ZW-XL-C3

Needle Roller Bearing - 35 mm Bore, 55 mm OD, 36 mm Width
MI ITEM #08663890
MFR #NA6907-ZW-XL-C3

Mfr description
NA6907-ZW-XL-C3 NEEDLE BEARINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.76/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    36 mm
  • Weight
    0.695 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NA6907-ZW-XL-C3 Needle Roller Bearing features a 35 mm bore diameter, 55 mm outside diameter, 36 mm overall width, and weighs 0.695 lbs, making it suitable for high-load transmission assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA6907-ZW-XL-C3
  • Manufacturer Product Page
  • Max Rpm
    10700 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    54000 N
  • Radial Static Load Capacity
    86000 N
  • Series
    NA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)