Motion
NA6913-ZW-XL-C3

INA (SCHAEFFLER)
NA6913-ZW-XL-C3

Needle Roller Bearing - 65 mm Bore, 90 mm OD, 45 mm Width
MI ITEM #08663891
MFR #NA6913-ZW-XL-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA6913-ZW-XL-C3

Needle Roller Bearing - 65 mm Bore, 90 mm OD, 45 mm Width
MI ITEM #08663891
MFR #NA6913-ZW-XL-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NA6913-ZW-XL-C3 NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    108000 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    198000 N
  • Max Rpm
    6300 rpm
  • Series
    NA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA6913-ZW-XL-C3
  • Weight
    1.878 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NA6913-ZW-XL-C3 Needle Roller Bearing features a 65 mm bore diameter, 90 mm outside diameter, 45 mm overall width, and weighs 1.878 lbs, making it suitable for high-capacity radial support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text