Motion
NA6910-ZW-S3-XL

INA (SCHAEFFLER)
NA6910-ZW-S3-XL

Needle Roller Bearing - 50 mm Bore, 72 mm OD, 40 mm Width
Mi Item #08663906
MFR #NA6910-ZW-S3-XL
Price$542.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA6910-ZW-S3-XL

Needle Roller Bearing - 50 mm Bore, 72 mm OD, 40 mm Width
Mi Item #08663906
MFR #NA6910-ZW-S3-XL

Mfr description
NA6910-ZW-S3-XL NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.25/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    40 mm
  • Weight
    1.135 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NA6910-ZW-S3-XL Needle Roller Bearing features a 50 mm bore diameter, 72 mm outside diameter, 40 mm overall width, and weighs 1.135 lbs, making it ideal for heavy radial load systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA6910-ZW-S3-XL
  • Manufacturer Product Page
  • Max Rpm
    7800 rpm
  • Operating Temperature Range
    -22 to 572 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    67000 N
  • Radial Static Load Capacity
    139000 N
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)