Motion
RNAO16X28X12

INA (SCHAEFFLER)
RNAO16X28X12

Needle Roller Bearing - 16 mm Bore, 28 mm OD, 12 mm Width
MI ITEM #08663934
MFR #RNAO16X28X12
Price$52.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO16X28X12

Needle Roller Bearing - 16 mm Bore, 28 mm OD, 12 mm Width
MI ITEM #08663934
MFR #RNAO16X28X12

Mfr description
RNAO16X28X12 NEEDLE BEARINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.98/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    12 mm
  • Weight
    0.068 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNAO16X28X12
  • Manufacturer Product Page
  • Max Rpm
    22900 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    11500 N
  • Radial Static Load Capacity
    12500 N
  • Series
    RNAO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)