Motion
RNAO20X28X26

INA (SCHAEFFLER)
RNAO20X28X26

Needle Roller Bearing - 20 mm Bore, 28 mm OD
Mi Item #08663935
MFR #RNAO20X28X26
Price$93.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO20X28X26

Needle Roller Bearing - 20 mm Bore, 28 mm OD
Mi Item #08663935
MFR #RNAO20X28X26

Mfr description
RNAO20X28X26 NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.72/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    28 mm
  • Weight
    0.109 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNAO20X28X26
  • Manufacturer Product Page
  • Max Rpm
    21300 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    16800 N
  • Radial Static Load Capacity
    28500 N
  • Series
    RNAO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)