Motion
RNAO40X50X17

INA (SCHAEFFLER)
RNAO40X50X17

Needle Roller Bearing - 40 mm Bore, 50 mm OD
MI ITEM #08663936
MFR #RNAO40X50X17
Your Price$78.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO40X50X17

Needle Roller Bearing - 40 mm Bore, 50 mm OD
MI ITEM #08663936
MFR #RNAO40X50X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.27/each(List $108.02)

Overview

Mfr description
RNAO40X50X17 NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    21400 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    41500 N
  • Max Rpm
    11500 rpm
  • Series
    RNAO
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNAO40X50X17
  • Weight
    0.174 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAO40X50X17 Needle Roller Bearing features a 40 mm bore diameter, 50 mm outside diameter, and weighs 0.174 lbs, making it ideal for industrial transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text