Specifications
Dimensions
- Bore Diameter57 mm
- Outside Diameter90 mm
- Weight7.079 oz
Details
- Manufacturer Product Page
- Product TypeRoller Thrust Bearing Washers
- SeriesGS812
- Thrust Bearing TypeSingle-Direction
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)