Motion
GS81213
Thrust Bearing - 100 mm OD
Mi Item #08663947
MFR #GS81213
Price$163.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 100 mm OD
Mi Item #08663947
MFR #GS81213

Mfr description
GS81213 AXIAL CYLINDRICAL CRB/ACCESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.80/each

Specifications

Dimensions

  • Bore Diameter
    67 mm
  • Outside Diameter  
    100 mm
  • Weight
    9.231 oz

Details

  • Manufacturer Product Page
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    GS812
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)