Motion
GS89307
Thrust Bearing - Single-Direction, 47 mm ID, 68 mm OD
Mi Item #08663952
MFR #GS89307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 47 mm ID, 68 mm OD
Mi Item #08663952
MFR #GS89307

Mfr description
GS89307 AXIAL CYLINDRICAL CRB/ACCESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    47 mm
  • Outside Diameter  
    68 mm
  • Weight
    4.776 oz

Details

  • Manufacturer Product Page
  • Series
    GS893
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)