Overview
Mfr description
WS89312 AXIAL CYLINDRICAL CRB/ACCESS
Specifications
- Thrust Bearing TypeSingle-Direction
- Bore Diameter
- Outside Diameter
- SeriesWS893
- Manufacturer Product Page
- Weight1.173 lbs
- Product TypeCylindrical Roller Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data