Specifications
Dimensions
- Bore Diameter55 mm
- Weight1.105 lbs
Details
- Manufacturer Product Page
- Product TypeCylindrical Roller Thrust Bearings
- SeriesWS893
- Thrust Bearing TypeSingle-Direction
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)