Motion
NAO15X28X13

INA (SCHAEFFLER)
NAO15X28X13

Needle Roller Bearing - 15 mm Bore, 28 mm OD, 13 mm Width
MI ITEM #08663966
MFR #NAO15X28X13
List Price$86.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NAO15X28X13

Needle Roller Bearing - 15 mm Bore, 28 mm OD, 13 mm Width
MI ITEM #08663966
MFR #NAO15X28X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.63/each for your price

Overview

Mfr description
NAO15X28X13 NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    11100 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    14300 N
  • Max Rpm
    21300 rpm
  • Series
    NAO
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAO15X28X13
  • Weight
    0.063 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NAO15X28X13 Needle Roller Bearing features a 15 mm bore diameter, 28 mm outside diameter, 13 mm overall width, and weighs 0.063 lbs, making it suitable for light-to-moderate duty mechanical systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text