Motion
K47X52X17-B/0-7

INA (SCHAEFFLER)
K47X52X17-B/0-7

Needle Roller Cage Assembly - 47 mm Bore, 52 mm OD, 17 mm Width
MI ITEM #08663974
MFR #K47X52X17-B/0-7
Price$39.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K47X52X17-B/0-7

Needle Roller Cage Assembly - 47 mm Bore, 52 mm OD, 17 mm Width
MI ITEM #08663974
MFR #K47X52X17-B/0-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.12/each

Specifications

Dimensions

  • Bore Diameter  
    47 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    17 mm
  • Weight
    1.245 oz

Details

  • Bore Type
    Straight
  • Long Description
    The K47X52X17-B/0-7 Needle Roller Cage Assembly features a 47 mm bore diameter, 52 mm outside diameter, 17 mm overall width, and weighs 1.245 oz, making it suitable for industrial gear and radial shaft support applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K47X52X17-B/0-7
  • Manufacturer Product Page
  • Max Rpm
    9900 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K

Overview

Mfr description
K47X52X17 NEEDLE ROLLER CAGE ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought