Overview
Mfr description
IR55X60X25-RR-XL INNER RINGS
Specifications
- Product TypeNeedle Roller Bearing Inner Rings
- Long DescriptionThe IR55X60X25-RR-XL is a needle roller bearing inner ring with a 55 mm bore diameter, 60 mm outside diameter, and 25 mm overall width, built for robust performance in industrial gearboxes and power transmission systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data