Overview
Mfr description
IR45X50X25,5-EGS INNER RINGS
Specifications
- Product TypeNeedle Roller Bearing Inner Rings
- Long DescriptionThe IR45X50X25,5-EGS is a needle roller bearing inner ring with a 45 mm bore diameter, 50 mm outside diameter, and 25.5 mm overall width, designed to provide a hardened and precision-ground raceway surface for needle roller bearings in heavy-duty industrial machinery and automotive transmission applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data