Overview
Mfr description
NKIA5908-XL NEEDLE ROLLER/BALL BRG COMB
Specifications
- Thrust Bearing TypeBall Thrust Bearing
- Bore Diameter
- Outside Diameter
- Overall Width
- Radial Dynamic Load Capacity10.903,777 lbf
- SeriesNKIA59
- Manufacturer Product Page
- Weight11.104 oz
- Product TypeBall Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data