Motion
NKIB59/22-XL

INA (SCHAEFFLER)
NKIB59/22-XL

Thrust Bearing - Double-Direction, 22 mm Bore, 39 mm OD, 25 mm Width
Mi Item #08663996
MFR #NKIB59/22-XL
Price$97.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKIB59/22-XL

Thrust Bearing - Double-Direction, 22 mm Bore, 39 mm OD, 25 mm Width
Mi Item #08663996
MFR #NKIB59/22-XL

Mfr description
NKIB59/22-XL NEEDLE ROLLER/BALL BRG COMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.90/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    39 mm
  • Overall Width  
    25 mm
  • Weight
    4.057 oz

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    5.845,324 lbf
  • Series
    NKIB59
  • Thrust Bearing Type
    Double-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)