Motion
NKIA59/22-XL

INA (SCHAEFFLER)
NKIA59/22-XL

Thrust Bearing - Ball Thrust Bearing, 22 mm Bore, 39 mm OD, 23 mm Width
MI ITEM #08663997
MFR #NKIA59/22-XL
Price$185.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKIA59/22-XL

Thrust Bearing - Ball Thrust Bearing, 22 mm Bore, 39 mm OD, 23 mm Width
MI ITEM #08663997
MFR #NKIA59/22-XL

Mfr description
NKIA59/22-XL NEEDLE ROLLER/BALL BRG COMB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.62/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    39 mm
  • Overall Width  
    23 mm
  • Weight
    3.901 oz

Details

  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    5.845,324 lbf
  • Series
    NKIA59
  • Thrust Bearing Type
    Ball Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)