Motion
NA4914-XL-C4

INA (SCHAEFFLER)
NA4914-XL-C4

Needle Roller Bearing - 70 mm Bore, 100 mm OD, 22 mm Width
Mi Item #08663998
MFR #NA4914-XL-C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4914-XL-C4

Needle Roller Bearing - 70 mm Bore, 100 mm OD, 22 mm Width
Mi Item #08663998
MFR #NA4914-XL-C4

Mfr description
NA4914-XL-C4 NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    22 mm
  • Weight
    1.613 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NA4914-XL-C4 Needle Roller Bearing features a 70 mm bore diameter, 100 mm outside diameter, 22 mm overall width, and weighs 1.613 lbs, making it suitable for higher clearance industrial applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4914-XL-C4
  • Manufacturer Product Page
  • Max Rpm
    5700 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    95000 N
  • Radial Static Load Capacity
    156000 N
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)