Motion
NA4916-XL-C3

INA (SCHAEFFLER)
NA4916-XL-C3

Needle Roller Bearing - 80 mm Bore, 110 mm OD, 30 mm Width
MI ITEM #08664005
MFR #NA4916-XL-C3
Price$472.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA4916-XL-C3

Needle Roller Bearing - 80 mm Bore, 110 mm OD, 30 mm Width
MI ITEM #08664005
MFR #NA4916-XL-C3

Mfr description
NA4916-XL-C3 NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.02/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    30 mm
  • Weight
    1.801 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NA4916-XL-C3 Needle Roller Bearing features a 80 mm bore diameter, 110 mm outside diameter, 30 mm overall width, and weighs 1.801 lbs, making it suitable for demanding industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA4916-XL-C3
  • Manufacturer Product Page
  • Max Rpm
    5100 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    101000 N
  • Radial Static Load Capacity
    174000 N
  • Series
    NA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)