Specifications
Dimensions
- Bore Diameter30 mm
- Outside Diameter47 mm
- Overall Width30 mm
- Weight0.409 lbs
Details
- Bore TypeStraight
- Long DescriptionThe NA6906-XL-C3 Needle Roller Bearing features a 30 mm bore diameter, 47 mm outside diameter, 30 mm overall width, and weighs 0.409 lbs, making it ideal for industrial shaft support systems.
- Manufacturer Catalog
- Manufacturer Catalog NumberNA6906-XL-C3
- Manufacturer Product Page
- Max Rpm12600 rpm
- Operating Temperature Range-22 to 248 °F
- Product TypeNeedle Roller Bearings
- Radial Dynamic Load Capacity49000 N
- Radial Static Load Capacity71000 N
- SeriesNA
Overview
Mfr description
NA6906-XL-C3 NEEDLE BEARINGS