Motion
NKI20/20-XL-C3

INA (SCHAEFFLER)
NKI20/20-XL-C3

Needle Roller Bearing - 20 mm Bore, 32 mm OD, 20 mm Width
Mi Item #08664011
MFR #NKI20/20-XL-C3
Price$83.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI20/20-XL-C3

Needle Roller Bearing - 20 mm Bore, 32 mm OD, 20 mm Width
Mi Item #08664011
MFR #NKI20/20-XL-C3

Mfr description
NKI20/20-XL-C3 NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.72/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    20 mm
  • Weight
    0.135 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NKI20/20-XL-C3 Needle Roller Bearing features a 20 mm bore diameter, 32 mm outside diameter, 20 mm overall width, and weighs 0.135 lbs, making it ideal for moderate-duty radial applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKI20/20-XL-C3
  • Manufacturer Product Page
  • Max Rpm
    18500 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    21400 N
  • Radial Static Load Capacity
    30500 N
  • Series
    NKI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)