Specifications
Dimensions
- Bore Diameter80 mm
- Outside Diameter110 mm
- Overall Width35 mm
- Weight2.114 lbs
Details
- Bore TypeStraight
- Long DescriptionThe NKI80/35-XL-C2 Needle Roller Bearing features a 80 mm bore diameter, 110 mm outside diameter, 35 mm overall width, and weighs 2.114 lbs, making it ideal for demanding radial load applications.
- Manufacturer Catalog
- Manufacturer Catalog NumberNKI80/35-XL-C2
- Manufacturer Product Page
- Max Rpm5100 rpm
- Operating Temperature Range-22 to 248 °F
- Product TypeNeedle Roller Bearings
- Radial Dynamic Load Capacity116000 N
- Radial Static Load Capacity208000 N
- SeriesNKI