Motion
RNAO22X30X13-XL

INA (SCHAEFFLER)
RNAO22X30X13-XL

Needle Roller Bearing - 22 mm Bore, 30 mm OD, 13 mm Width
MI ITEM #08664015
MFR #RNAO22X30X13-XL
List Price$70.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO22X30X13-XL

Needle Roller Bearing - 22 mm Bore, 30 mm OD, 13 mm Width
MI ITEM #08664015
MFR #RNAO22X30X13-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.08/each for your price

Overview

Mfr description
RNAO22X30X13-XL NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    11800 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    15900 N
  • Max Rpm
    20400 rpm
  • Series
    RNAO
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNAO22X30X13-XL
  • Weight
    0.073 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAO22X30X13-XL Needle Roller Bearing features a 22 mm bore diameter, 30 mm outside diameter, 13 mm overall width, and weighs 0.073 lbs, making it ideal for moderate-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text