Motion
NX20-XL
Thrust Bearing - Single-Direction, 20 mm Bore, 30 mm OD
Mi Item #08664021
MFR #NX20-XL
Price$361.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 20 mm Bore, 30 mm OD
Mi Item #08664021
MFR #NX20-XL

Mfr description
NX20-XL NEEDLE ROLLER/BALL BRG COMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.84/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    30 mm
  • Weight
    2.354 oz

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    3.282,374 lbf
  • Series
    NX
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)