Motion
NKXR50-XL
Thrust Bearing - Single-Direction, 50 mm Bore, 62 mm OD
MI ITEM #08664032
MFR #NKXR50-XL
Your Price$510.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 50 mm Bore, 62 mm OD
MI ITEM #08664032
MFR #NKXR50-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$510.32/each(List $734.87)

Overview

Mfr description
NKXR50-XL NEEDLE ROLLER/BALL BRG COMB

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Radial Dynamic Load Capacity
    9.667,266 lbf
  • Series
    NKXR
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Weight
    9.447 oz
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text