Motion
212-XL-KRR
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 36 mm Width, Double Sealed, Without Snap Ring
Mi Item #08664284
MFR #212-XL-KRR
Price$194.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 36 mm Width, Double Sealed, Without Snap Ring
Mi Item #08664284
MFR #212-XL-KRR

Mfr description
212-XL-KRR DGBB/SELF ALIGN BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.58/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    36 mm
  • Weight
    2.246 lbs, 1.019 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Max Operating Temperature
    100 °C, 212 °F
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    56000 N, 12589.3 lbf
  • Radial Static Load Capacity
    36000 N, 8093.1 lbf
  • Row Type Fill Slot
    No
  • Series
    2
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)