Motion
210-XL-KRR
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 30 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08664285
MFR #210-XL-KRR
Price$180.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 30 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08664285
MFR #210-XL-KRR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$180.84/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    30 mm
  • Weight
    1.257 lbs, 0.57 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Max Operating Temperature
    120 °C, 248 °F
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    37500 N, 8430.33 lbf
  • Radial Static Load Capacity
    23200 N, 5215.57 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    2
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
210-XL-KRR DGBB/SELF ALIGN BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought