Motion
208-XL-KRR
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 27 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08664291
MFR #208-XL-KRR
Price$150.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 27 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08664291
MFR #208-XL-KRR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.03/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    27 mm
  • Weight
    0.992 lbs, 0.45 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Max Operating Temperature
    100 °C, 212 °F
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    34500 N, 7755.9 lbf
  • Radial Static Load Capacity
    19800 N, 4451.2 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    2
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
208-XL-KRR DGBB/SELF ALIGN BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought