Motion
E40-XL-KRR
40 mm Bore Diam., 80 mm OD, 56.50 mm Width
Mi Item #08664293
MFR #E40-XL-KRR
Price$203.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 mm Bore Diam., 80 mm OD, 56.50 mm Width
Mi Item #08664293
MFR #E40-XL-KRR

Mfr description
E40-XL-KRR RADIAL INSERT BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.57/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width
    56.50 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)