Motion
207-XL-KRR-AH03

INA (SCHAEFFLER)
207-XL-KRR-AH03

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08664294
MFR #207-XL-KRR-AH03
Price$229.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
207-XL-KRR-AH03

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08664294
MFR #207-XL-KRR-AH03

Mfr description
207-XL-KRR-AH03 DGBB/SELF ALIGN BALL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.57/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    25 mm
  • Weight
    0.772 lbs, 0.35 kg

Details

  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Max Operating Temperature
    100 °C, 212 °F
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    25500 N, 5732.6 lbf
  • Radial Static Load Capacity
    15300 N, 3439.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    2
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)