Motion
203-XL-KRR-AH02-C5

INA (SCHAEFFLER)
203-XL-KRR-AH02-C5

Radial/deep Groove Ball Bearing - Straight Bore, 0.6380 in ID, 40 mm OD, 0.7200 in Width, Double Sealed, Without Snap Ring, C5 Internal Clearance
Mi Item #08664302
MFR #203-XL-KRR-AH02-C5
Price$71.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
203-XL-KRR-AH02-C5

Radial/deep Groove Ball Bearing - Straight Bore, 0.6380 in ID, 40 mm OD, 0.7200 in Width, Double Sealed, Without Snap Ring, C5 Internal Clearance
Mi Item #08664302
MFR #203-XL-KRR-AH02-C5

Mfr description
203-XL-KRR-AH02-C5 DGBB/SELF ALIGN BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.6380 in
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.7200 in
  • Weight
    0.176 lbs, 0.08 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C5
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)