Motion
202-XL-KRR
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 0.5670 in Width, Double Sealed, Without Snap Ring
Mi Item #08664303
MFR #202-XL-KRR
Price$54.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 0.5670 in Width, Double Sealed, Without Snap Ring
Mi Item #08664303
MFR #202-XL-KRR

Mfr description
202-XL-KRR DGBB/SELF ALIGN BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.87/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    0.5670 in
  • Weight
    0.11 lbs, 0.05 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    No
  • Max Operating Temperature
    100 °C, 212 °F
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8100 N, 1821 lbf
  • Radial Static Load Capacity
    3700 N, 832 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    2
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)