Motion
RAE45-XL-NPP-FA106

INA (SCHAEFFLER)
RAE45-XL-NPP-FA106

45 mm Bore Diam., 85 mm OD, 43.80 mm Width
Mi Item #08664325
MFR #RAE45-XL-NPP-FA106
Price$235.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RAE45-XL-NPP-FA106

45 mm Bore Diam., 85 mm OD, 43.80 mm Width
Mi Item #08664325
MFR #RAE45-XL-NPP-FA106

Mfr description
RAE45-XL-NPP-FA106 RADIAL INSERT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.86/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    43.80 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)