Motion
E25-XL-KRR
25 mm Bore Diam., 52 mm OD, 1.7500 in Width
MI ITEM #08664328
MFR #E25-XL-KRR
Price$123.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 mm Bore Diam., 52 mm OD, 1.7500 in Width
MI ITEM #08664328
MFR #E25-XL-KRR

Mfr description
E25-XL-KRR RADIAL INSERT BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.15/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    1.7500 in

Details

  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)