Motion
RABRB30/72-XL-FA106

INA (SCHAEFFLER)
RABRB30/72-XL-FA106

30 mm Bore Diam., 2.8438 in OD, 1.4063 in Width
Mi Item #08664338
MFR #RABRB30/72-XL-FA106
Price$184.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RABRB30/72-XL-FA106

30 mm Bore Diam., 2.8438 in OD, 1.4063 in Width
Mi Item #08664338
MFR #RABRB30/72-XL-FA106

Mfr description
RABRB30/72-XL-FA106 RADIAL INSERT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.15/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    2.8438 in
  • Overall Width
    1.4063 in

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)