Motion
RABRB25/62-XL-FA106

INA (SCHAEFFLER)
RABRB25/62-XL-FA106

25 mm Bore Diam., 2.4490 in OD, 31 mm Width
Mi Item #08664340
MFR #RABRB25/62-XL-FA106
Price$126.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RABRB25/62-XL-FA106

25 mm Bore Diam., 2.4490 in OD, 31 mm Width
Mi Item #08664340
MFR #RABRB25/62-XL-FA106

Mfr description
RABRB25/62-XL-FA106 RADIAL INSERT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.91/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    2.4490 in
  • Overall Width
    31 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)