Motion
KSR16-L0-08-10-18-16

INA (SCHAEFFLER)
KSR16-L0-08-10-18-16

Idler Roller Chain Sprocket - 16 mm Bore, 18 Teeth, Steel Material
Mi Item #08664352
MFR #KSR16-L0-08-10-18-16
Price$133.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KSR16-L0-08-10-18-16

Idler Roller Chain Sprocket - 16 mm Bore, 18 Teeth, Steel Material
Mi Item #08664352
MFR #KSR16-L0-08-10-18-16

Mfr description
KSR16-L0-08-10-18-16 OTHERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.25/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    40 mm
  • Pitch  
    0.5000 in
  • Weight
    0.441 lbs

Details

  • Material
    Sintered Iron, Steel
  • Number Of Teeth  
    18
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)