Motion
RA20-XL
Three-Bolt Round Ball Bearing Unit - 20 mm Bore, 3-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08664386
MFR #RA20-XL
Price$217.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Bolt Round Ball Bearing Unit - 20 mm Bore, 3-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08664386
MFR #RA20-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$217.18/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    71.5 mm
  • Bore Diameter  
    20 mm
  • Flange Outside Diameter
    90.5 mm
  • Flange Thickness
    2 mm

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Pressed Steel
  • Locking Device
    Set Screw
  • Mounting Type
    3-Bolt Flange
  • Operating Temperature Range
    -20 °C to 120 °C
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    12800 N
  • Radial Static Load Capacity
    6600 N
  • Series
    RA

Overview

Mfr description
RA20-XL RADIAL INSERT BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought