Motion
PE20-XL
20 mm Bore Diam., 55 mm OD, 31.50 mm Width
MI ITEM #08664486
MFR #PE20-XL
Price$131.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 mm Bore Diam., 55 mm OD, 31.50 mm Width
MI ITEM #08664486
MFR #PE20-XL

Mfr description
PE20-XL RADIAL INSERT BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.72/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    55 mm
  • Overall Width
    31.50 mm

Details

  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)