Motion
GAY45-XL-NPP-B

INA (SCHAEFFLER)
GAY45-XL-NPP-B

45 mm Bore Diam., 85 mm OD, 41.50 mm Width
Mi Item #08664526
MFR #GAY45-XL-NPP-B
Price$177.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GAY45-XL-NPP-B

45 mm Bore Diam., 85 mm OD, 41.50 mm Width
Mi Item #08664526
MFR #GAY45-XL-NPP-B

Mfr description
GAY45-XL-NPP-B RADIAL INSERT BALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.81/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    41.50 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)