Motion
AY17-XL-NPP-B

INA (SCHAEFFLER)
AY17-XL-NPP-B

17 mm Bore Diam., 40 mm OD, 22 mm Width
Mi Item #08664556
MFR #AY17-XL-NPP-B
Price$55.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
AY17-XL-NPP-B

17 mm Bore Diam., 40 mm OD, 22 mm Width
Mi Item #08664556
MFR #AY17-XL-NPP-B

Mfr description
AY17-XL-NPP-B RADIAL INSERT BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.30/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width
    22 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)