Motion
GSH20-XL-2RSR-B

INA (SCHAEFFLER)
GSH20-XL-2RSR-B

20 mm Bore Diam., 47 mm OD, 28 mm Width
Mi Item #08664659
MFR #GSH20-XL-2RSR-B
Price$96.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GSH20-XL-2RSR-B

20 mm Bore Diam., 47 mm OD, 28 mm Width
Mi Item #08664659
MFR #GSH20-XL-2RSR-B

Mfr description
GSH20-XL-2RSR-B RADIAL INSERT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.12/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    28 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)