Motion
RABRB15/47-XL-FA106

INA (SCHAEFFLER)
RABRB15/47-XL-FA106

15 mm Bore Diam., 1.8620 in OD, 1.1250 in Width
Mi Item #08664677
MFR #RABRB15/47-XL-FA106
Price$109.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RABRB15/47-XL-FA106

15 mm Bore Diam., 1.8620 in OD, 1.1250 in Width
Mi Item #08664677
MFR #RABRB15/47-XL-FA106

Mfr description
RABRB15/47-XL-FA106 RADIAL INSERT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.41/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    1.8620 in
  • Overall Width
    1.1250 in

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)