Motion
GE80-XL-KTT-B

INA (SCHAEFFLER)
GE80-XL-KTT-B

80 mm Bore Diam., 140 mm OD, 2.7813 in Width
Mi Item #08664683
MFR #GE80-XL-KTT-B
Price$1,076.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE80-XL-KTT-B

80 mm Bore Diam., 140 mm OD, 2.7813 in Width
Mi Item #08664683
MFR #GE80-XL-KTT-B

Mfr description
GE80-XL-KTT-B RADIAL INSERT BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,076.16/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    140 mm
  • Overall Width
    2.7813 in

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)