1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
GYE12-XL-KRR-B
12 mm Bore Diam., 40 mm OD, 27.40 mm Width
MI ITEM #
08664704
MFR #
GYE12-XL-KRR-B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
INA (SCHAEFFLER) GYE12-XL-KRR-B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
GYE12-XL-KRR-B
12 mm Bore Diam., 40 mm OD, 27.40 mm Width
MI ITEM #
08664704
MFR #
GYE12-XL-KRR-B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
GYE12-XL-KRR-B RADIAL INSERT BALL
Specifications
Bore Diameter
12 mm
Outside Diameter
40 mm
Overall Width
27.40 mm
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data