Motion
GYE16-XL-KRR-B

INA (SCHAEFFLER)
GYE16-XL-KRR-B

16 mm Bore Diam., 40 mm OD, 27.40 mm Width
Mi Item #08664705
MFR #GYE16-XL-KRR-B
Price$78.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GYE16-XL-KRR-B

16 mm Bore Diam., 40 mm OD, 27.40 mm Width
Mi Item #08664705
MFR #GYE16-XL-KRR-B

Mfr description
GYE16-XL-KRR-B RADIAL INSERT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.40/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    40 mm
  • Overall Width
    27.40 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)